

DIAMOND CHAIN
DIAMOND CHAIN
DMD-40-1R-50FT ; D0008
DIAMOND CHAIN DIAMOND CHAIN
Description
DMD-40-1R-50FT ; D0008 RLLR CHAIN ; 50FT/REEL
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
DMD-40-1R-50FT ; D0008
BDI #
21485993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-40-1R-50FT-;-D0008/p/21485993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.23
EAN
0716647275625
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.41
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh