

DIAMOND CHAIN
DIAMOND CHAIN
DMD-50N-1 DOFF LINK ; D6557
DIAMOND CHAIN DIAMOND CHAIN
Description
50N-1 DOFF LINK ; D6557 ; ROLLER CHAIN OFFSET LINK
Chain Link; 148X1/4 Chain Size; Cottered; 5/8" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; Curved; 0.2" Pin Diameter
Part #
C-7350
BDI #
20855200
Details
10.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-50N-1-DOFF-LINK-;-D6557/p/20855200
Your Price
$ 10.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.016
EAN
0716647117895
Product Group - BDI
M02122
Chain Size
148X1/4
Basic Construction
Cottered
Component
Offset Link
Chain Series
Non Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.035
Long Description
Chain Link; 148X1/4 Chain Size; Cottered; 5/8" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 1/4" Roller Width; 0.08" Plate Thickness; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh