

DIAMOND CHAIN
DIAMOND CHAIN
DMD-C2040-1 SC CO LINK ; D5338
DIAMOND CHAIN DIAMOND CHAIN
Description
C2040-1 SC CO LINK ; D5338 ; ROLLER CHAIN CONNECTING LINK
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Part #
C-447066CL-00-P
BDI #
21486113
Details
3.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-C2040-1-SC-CO-LINK-;-D5338/p/21486113
Your Price
$ 3.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.52
EAN
0716647435371
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.027
Long Description
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.333 Inch | 8.458 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh