

IGUS
IGUS
E16-7-075-0 X 4FT MTO
IGUS IGUS
Description
E16-7-075-0 X 4FT MTO E-CHAIN
E-Chain; E16 Series; 3MM Width; 36MM Inner Space; 3/4" Bend Radius; Black Color; Split Crossbar; 4' Length
Part #
E16-7-075-0 X 4FT MTO
BDI #
24986171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E16-7-075-0-X-4FT-MTO/p/24986171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02310
Harmonized Tariff Code
7315.00.00.00
Noun
E-Chain
Manufacturer URL
https://www.igus.com
Product Detail
E-Chain
Product Specification
E16 Series; 3MM Width; 36MM Inner Space; 3/4" Bend Radius; Black Color; Split Crossbar; 4' Length
Long Description
E-Chain; E16 Series; 3MM Width; 36MM Inner Space; 3/4" Bend Radius; Black Color; Split Crossbar; 4' Length