Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E56B-1C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
18124238 Roller Chains 

PT INTERNATIONAL PT INTERNATIONAL

E56B-1C/L

Description

E56B-1C/L CHAIN CONNECTING LINK ; E-SERIES ISO CONNECTING LINK

Chain Link; 56B Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter

Part #

2101011201

BDI #
18124238

Details

451.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 451.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
3.493
EAN
0800675064457
Product Group - BDI
M02122
Chain Size
56B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E56B-1C/L
Weight / LBS
1
Long Description
Chain Link; 56B Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Roller Width
2.1 Inch | 53.34 Millimeter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh