DONGHUA
DONGHUA
HB50,8 C/L
DONGHUA DONGHUA
Description
DONGHUA HB50,8 C/L
Roller Chain Connecting Link; HB50.8 Chain Size; Riveted; 50.8MM Pitch; Hollow Pin; 1 Strand; Carbon Steel; ISO; 30MM Roller Diameter; 10.5MM Roller Width; 3.1MM Plate Thickness; 26MM Plate Height; 11.4MM Pin Diameter; Curved Plate
Part #
HB50,8 C/L
BDI #
25182386
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/HB50,8-C-L/p/25182386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.44
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Product Detail
Roller Chain Connecting Link
Product Specification
HB50.8 Chain Size; Riveted; 50.8MM Pitch; Hollow Pin; 1 Strand; Carbon Steel; ISO; 30MM Roller Diameter; 10.5MM Roller Width; 3.1MM Plate Thickness; 26MM Plate Height; 11.4MM Pin Diameter; Curved Plate
Long Description
Roller Chain Connecting Link; HB50.8 Chain Size; Riveted; 50.8MM Pitch; Hollow Pin; 1 Strand; Carbon Steel; ISO; 30MM Roller Diameter; 10.5MM Roller Width; 3.1MM Plate Thickness; 26MM Plate Height; 11.4MM Pin Diameter; Curved Plate