https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTB8aW1hZ2UvanBlZ3xhR1F4TDJnek9DOHhNREl5T0RJME5EQTROamd4TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3xjNWRlYjE1YmEwNjEzM2Q3MGU3ZDczNjhlYzIwYTlhMzQyZDNlYzNlZmEwMmE2M2Y1YmE1Y2M0YzYzYmM3M2I0
SKF
SKF
PHC 05B-2SS-C/L
SKF SKF
Description
PHC 05B-2SS-C/L CHAIN CONNECTING LINK ; POR
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Part #
PHC 05B-2SS-C/L
BDI #
1280966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-05B-2SS-C-L/p/1280966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
EAN
7316573317227
Product Group - BDI
M02122
Chain Size
05B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Plate Thickness
0.031 Inch | 0.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh