https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDl8aW1hZ2UvanBlZ3xhREV4TDJobU9TOHhNREl5T0RVME56Y3hOVEV3TWk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlNGTklYek13TUhnek1EQXVhbkJufDRkYWEwM2EyYzFkNjFmODg4NGRlNGMzZTQ0MmFkY2NkMmU3NmI4N2Y2NWRjZDc5MTlhNmM2OGQ5NTQ5YTlkOWQ
SKF
SKF
PHC 120SPH-2X10FT
SKF SKF
Description
PHC 120SPH-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
PHC 120SPH-2X10FT
BDI #
1280256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-120SPH-2X10FT/p/1280256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
38.496
EAN
7316574096848
Product Group - BDI
M02290
Chain Size
120-2
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Extra Strength
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 120-2 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
1.406 Inch | 35.712 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh