https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzl8aW1hZ2UvanBlZ3xhR000TDJnd09TODVPREExTmpVNE9ERTJOVFF5TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDBOUFZGOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3w4YjYzMGQ4ZTU2MzMxYTNkMzE2NGZhNWEzZjEwYzYzOGZmMmVlMWQ3YTdiZmJkMjg2MTdlOWJiZTQzZmExMmE1
SKF
SKF
PHC 24B-2SS-O/L
SKF SKF
Description
PHC 24B-2SS-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
PHC 24B-2SS-O/L
BDI #
1281013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-24B-2SS-O-L/p/1281013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.645
EAN
7316573321590
Product Group - BDI
M02122
Chain Size
24B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Plate Height
1.307 Inch | 33.2 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh