

SKF
SKF
PHC CL12-62.0X10FT
SKF SKF
Description
PHC CL12-62.0X10FT ROLLER CHAIN ; NON-RETURNABLE
Silent Chain; CL12 Chain Number; 62.0MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length
Part #
PHC CL12-62.0X10FT
BDI #
1291645

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-CL12-62-0X10FT/p/1291645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
16.76
EAN
7316574147083
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Specification
CL12 Chain Number; 62.0MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length
Long Description
Silent Chain; CL12 Chain Number; 62.0MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length