

TSUBAKI
TSUBAKI
RF2080R 2L/A2 218L/PC incl. CL M-T
TSUBAKI TSUBAKI
Description
TSUBAKI RF2080R 2L/A2 218L/PC incl. CL M-T
Roller Chain; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
RF2080R 2L/A2 218L/PC incl. CL M-T
BDI #
22343923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2080R-2L-A2-218L-PC-incl-CL-M-T/p/22343923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.3
Product Group - BDI
M02290
Chain Size
2080
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Modification
Large Roller
Other Features
With A2 Attachment | Attachment Spacing at Every 2 Link | 218 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh