![RS32B-3 50L](/medias/INDUSTCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzh8aW1hZ2UvanBlZ3xhR1JpTDJnM09TOHhNRE0wTnpJME5qQXlOamM0TWk5SlRrUlZVMVJEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDczOTk0ODAzYmIyOWZiMDE1NWVlYTFjMWJlMjRiMjFiMjUxNTBkMTFmOTIxM2VhN2E4YjYzMDM5NzMxYmI4NTk)
![RS32B-3 50L](/medias/INDUSTCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzh8aW1hZ2UvanBlZ3xhR1JpTDJnM09TOHhNRE0wTnpJME5qQXlOamM0TWk5SlRrUlZVMVJEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDczOTk0ODAzYmIyOWZiMDE1NWVlYTFjMWJlMjRiMjFiMjUxNTBkMTFmOTIxM2VhN2E4YjYzMDM5NzMxYmI4NTk)
TSUBAKI
TSUBAKI
RS32B-3 50L
TSUBAKI TSUBAKI
Description
TSUBAKI RS32B-3 50L
Roller Chain; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
RS32B-3 50L
BDI #
20996893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS32B-3-50L/p/20996893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
29
Product Group - BDI
M02290
Chain Size
32B-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
50 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Height
1.661 Inch | 42.2 Millimeter
Plate Thickness
0.276 Inch | 7 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh