https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODR8aW1hZ2UvanBlZ3xhR0ZqTDJnME9TOHhNRFF6TWpFNE9UWTJNVEl4TkM5SlRrUlZVMVJEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufGIyN2NmOTc4NTQxMWExZWRhNzk0ZDgwMDhjY2RlMDdhZjQwMmQ5YTYwZTIyNDJmN2VlMDM2YmNjNmQzNGVlZjM
TSUBAKI
TSUBAKI
RS40B-2 74L/PC
TSUBAKI TSUBAKI
Description
TSUBAKI RS40B-2 74L/PC
Roller Chain; 40B-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
Part #
RS40B-2 74L/PC
BDI #
22367825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS40B-2-74L-PC/p/22367825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
150.4
Product Group - BDI
M02122
Chain Size
40B-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
74 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40B-2 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.9MM Plate Height; Curved; 22.89MM Pin Diameter
Plate Height
2.083 Inch | 52.9 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.335 Inch | 8.5 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.901 Inch | 22.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh