TSUBAKI
TSUBAKI
RS80-1-D3-CL
TSUBAKI TSUBAKI
Description
RS80-1-D3-CL CONN LINK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80D3CL
BDI #
906529
Details
24.86
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS80-1-D3-CL/p/906529
Your Price
$ 24.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.095
EAN
0097039192738
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With D3 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh