

DIAMOND CHAIN
DIAMOND CHAIN
RSC-65-1R-10FT ; D0416
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-65-1R-10FT ; D0416 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S65 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.332" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; Curved; 15/64" Pin Diameter
Part #
RSC-65-1R-10FT ; D0416
BDI #
21486070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-65-1R-10FT-;-D0416/p/21486070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.45
EAN
0716647205998
Product Group - BDI
M02290
Chain Size
S65
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.81
Long Description
Roller Chain; S65 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.332" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; Curved; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.332 Inch | 8.433 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh