

DIAMOND CHAIN
DIAMOND CHAIN
RSC-C555 C6E-6P48NCA ; D6655
DIAMOND CHAIN DIAMOND CHAIN
Description
C555 C6E-6P48NCA ; D6655 ; CORNHEAD GATHERING CHAIN
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
CA555 C6E 48-8
BDI #
25124478
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-C555-C6E-6P48NCA-;-D6655/p/25124478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
3.555
EAN
0716647449361
Product Group - BDI
M02290
Chain Size
CA555
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.795 Inch | 20.193 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Pin Diameter
0.283 Inch | 7.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh