

REGINA USA
REGINA USA
ZśľCZKA śAĄC.OL LK M13 C121 (06B-1)
REGINA USA REGINA USA
Description
REGINA USA ZśľCZKA śAĄC.OL LK M13 C121 (06B-1)
Roller Chain; 06B; Riveted; 9.525MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Part #
ZśľCZKA śAĄC.OL LK M13 C121 (06B-1)
BDI #
15069190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/Z%C5%9B%C4%BECZKA-%C5%9BA%C4%84C-OL-LK-M13-C121-(06B-1)/p/15069190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 06B; Riveted; 9.525MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Long Description
Roller Chain; 06B; Riveted; 9.525MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia