RPV306 C/L
Description
RPV306 C/L CONNECTING LINK ; 3/8" P 1.425" BG 1-1/2" W SSG RPV
Part # RPV306 C/L
BDI # 23038605
RPV404 C/L
Description
RPV404 C/L CONNECTING LINK ; 1/2" P 0.925" BG 1" W SSG RPV
Part # RPV404 C/L
BDI # 23038609
RPV405 C/L
Description
RPV405 C/L CONNECTING LINK ; 1/2" P 1.185" BG 1-1/4" W SSG RPV
Part # RPV405 C/L
BDI # 23038611
RPV408 C/L
Description
RPV408 C/L CONNECTING LINK ; 1/2" P 1.925" BG 2" W SSG RPV
Part # RPV408 C/L
BDI # 23038615
RPV606TYPE115 C/L
Description
RPV606TYPE115 C/L CONNECTING LINK ; 3/4" P 1.285" BG 1-1/2" W SSG RPV
Part # RPV606TYPE115 C/L
BDI # 23038623