TRELLEBORG SEALING
TRELLEBORG SEALING
GLC500045-TB
TRELLEBORG SEALING TRELLEBORG SEALING
Description
TRELLEBORG SEALING GLC500045-TB
Strip; 13.5MM Length; 45MM Width; 2.5MM Thickness; Medium to Dark Brown Color in Delivery Condition; Green Gray Color After Mechanical Machining; 60 Shore D Hardness; Thermoplastic Material
Part #
GLC500045-TB
BDI #
25086427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/GLC500045-TB/p/25086427
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0
Product Group - BDI
S02234
Product Detail
Strip
Product Specification
13.5MM Length; 45MM Width; 2.5MM Thickness; Medium to Dark Brown Color in Delivery Condition; Green Gray Color After Mechanical Machining; 60 Shore D Hardness; Thermoplastic Material
Long Description
Strip; 13.5MM Length; 45MM Width; 2.5MM Thickness; Medium to Dark Brown Color in Delivery Condition; Green Gray Color After Mechanical Machining; 60 Shore D Hardness; Thermoplastic Material
