Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

146-050-020 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
15013943 Gear Racks 

WMH HERION WMH HERION

146-050-020

Description

WMH HERION 146-050-020

Gear, Rack; M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 44.7MM Pitch Line Backing; 2010.61MM Length; Steel

Part #

146-050-020

BDI #
15013943

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
34.4
Product Group - BDI
R00104
Pitch
M5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
For Continuous Mounting
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Gear Rack
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
75.839
Long Description
Gear, Rack; M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 44.7MM Pitch Line Backing; 2010.61MM Length; Steel
Face Width
1.969 Inch | 50 Millimeter
Overall Thickness
1.969 Inch | 50 Millimeter
Length
79.158 Inch | 2010.61 Millimeter
Pitch Line Backing
1.76 Inch | 44.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh