Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22463200 Round Gear Rack https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360894-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NnxpbWFnZS9qcGVnfGFESTVMMmcwWkM4eE1EUTNNemMxTlRVM05ETXdNaTlKVGtSTlJVUllXRmhZV0ZoZk1qY3pOakE0T1RSZlJFTmZNekF3ZURNd01DNXFjR2N8NmU4ZmRhZWM4ZDZiZmZjYTJmMTE5YzM3OThlOTgzY2ExZWM2M2FjZWRhZjc4NzljZDkyOTE5MTI5Yjg0NGRmMA
27360894 Gear Racks 

MADLER MADLER

22463200 Round Gear Rack

Description

MADLER 22463200 Round Gear Rack

Gear Rack; 10MM Diameter; 1000MM Length; Steel Material; Module 1 to 6; Round Type

Part #

22463200 Round Gear Rack

BDI #
27360894

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.567
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Manufacturer URL
https://maedlernorthamerica.com
Weight / LBS
1.23459
Product Detail
Gear Rack
Product Specification
10MM Diameter; 1000MM Length; Steel Material; Module 1 to 6; Round Type
Long Description
Gear Rack; 10MM Diameter; 1000MM Length; Steel Material; Module 1 to 6; Round Type