BROWNING
BROWNING
4NSR3X 1 1/2
BROWNING BROWNING
Description
4NSR3X 1 1/2 GEAR RACK ; 3 DP PIT 3" FACE WD 1-1/2" THK
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Part #
4NSR3X 1 1/2
BDI #
321931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/4NSR3X-1-1-2/p/321931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.226
EAN
0662289267996
Product Group - BDI
M02182
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.167 Inch | 29.642 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh