BROWNING
BROWNING
6NSR32X3/16
BROWNING BROWNING
Description
6NSR32X3/16 GEAR RACK ; POR NON-RETURNABLE 14-1/2DEG STEEL
32 DP Pitch; 3/16" Face Width; 3/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.156" Pitch Line Backing; 72" Length; Steel
Part #
1234558
BDI #
321950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6NSR32X3-16/p/321950
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.454
EAN
0662289267538
Product Group - BDI
M02182
Pitch
32 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
32 DP Pitch; 3/16" Face Width; 3/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.156" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Pitch Line Backing
0.156 Inch | 3.962 Millimeter
Overall Thickness
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


