BROWNING
BROWNING
6NSR3X 1 1/2
BROWNING BROWNING
Description
6NSR3X 1 1/2 GEAR RACK ; 14-1/2DEG STEEL
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 72" Length; Steel
Part #
6NSR3X 1 1/2
BDI #
321949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6NSR3X-1-1-2/p/321949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
32.01
EAN
0662289198016
Product Group - BDI
M02182
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Pitch Line Backing
1.167 Inch | 29.642 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh