BROWNING
BROWNING
6YSR20X1/2
BROWNING BROWNING
Description
6YSR20X1/2 GEAR RACK ; 20DEG STEEL
20 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 20 Degree Pressure Angle; 0.45" Pitch Line Backing; 72" Length; Steel
Part #
6YSR20X1/2
BDI #
322200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6YSR20X1-2/p/322200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.27
EAN
0662289117413
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
20 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 20 Degree Pressure Angle; 0.45" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.45 Inch | 11.43 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh