

STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
A 1B 3-Y48012
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
Description
A 1B 3-Y48012 BEVEL GEAR ; 12T 1:3 .25"PD .29"OD
Bevel Gear; 1/8" Bore; 1:3 Ratio; 12 Teeth; 1/4" Pitch Diameter; 0.29" Outside Diameter; 0.281" Length; 7/32" Hub Diameter; 3/16" Hub Projection; Brass; Pitch 48; 20 Degree Pressure Angle
Part #
A 1B 3-Y48012
BDI #
24996960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/A-1B-3-Y48012/p/24996960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.01
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://sdp-si.com
Product Detail
Bevel Gear
Product Specification
1/8" Bore; 1:3 Ratio; 12 Teeth; 1/4" Pitch Diameter; 0.29" Outside Diameter; 0.281" Length; 7/32" Hub Diameter; 3/16" Hub Projection; Brass; Pitch 48; 20 Degree Pressure Angle
Long Description
Bevel Gear; 1/8" Bore; 1:3 Ratio; 12 Teeth; 1/4" Pitch Diameter; 0.29" Outside Diameter; 0.281" Length; 7/32" Hub Diameter; 3/16" Hub Projection; Brass; Pitch 48; 20 Degree Pressure Angle