https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxNnxpbWFnZS9qcGVnfGFETXlMMmczTnk4eE1EYzJOalUzTWpJeU5EVTBNaTlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMDM4YWNlYWZlYTc3YWIyMWMxZDAxMWI5YTM2OThlMjI4MWJjYmM1MmJhM2JmNmVjNmIxMjk2N2M2ODI0ZWU
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxNnxpbWFnZS9qcGVnfGFETXlMMmczTnk4eE1EYzJOalUzTWpJeU5EVTBNaTlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMDM4YWNlYWZlYTc3YWIyMWMxZDAxMWI5YTM2OThlMjI4MWJjYmM1MmJhM2JmNmVjNmIxMjk2N2M2ODI0ZWU
BOSTON GEAR
BOSTON GEAR
SH302-G
BOSTON GEAR BOSTON GEAR
Description
SH302-G SPIRAL BEVEL GEAR ; STEEL
Spiral Bevel Gear; 3/8" Bore; 0.87" Pitch Dia; 30 DP; 0.14" Face Width; Finished Bore; 26 Teeth; 20 Degree Pressure Angle; 3/4" Hub Dia; Spiral Tooth; Steel
Part #
11914
BDI #
161993
Details
257.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SH302-G/p/161993
Your Price
$ 257.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.024
EAN
0781711119143
Product Group - BDI
M02182
Pitch
30 DP
Mounting Method
Finished Bore
Number of Teeth
26
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SH302-G
Manufacturer Internal Number
11914
Weight / LBS
0.059
Long Description
Spiral Bevel Gear; 3/8" Bore; 0.87" Pitch Dia; 30 DP; 0.14" Face Width; Finished Bore; 26 Teeth; 20 Degree Pressure Angle; 3/4" Hub Dia; Spiral Tooth; Steel
Bore
0.375 Inch | 9.525 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Pitch Diameter
0.87 Inch | 22.098 Millimeter
Face Width
0.14 Inch | 3.556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

