

BROWNING
BROWNING
YSB10B20-30
BROWNING BROWNING
Description
YSB10B20-30 BEVEL GEAR ; POR NON-RETURNABLE
Bevel Gear; 2" Pitch Dia; 10 DP; 0.78" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
YSB10B20-30
BDI #
321133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSB10B20-30/p/321133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.581
EAN
0662289274949
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 2" Pitch Dia; 10 DP; 0.78" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh