BROWNING
BROWNING
YSBS14F32RH-20X7/8
BROWNING BROWNING
Description
YSBS14F32RH-20X7/8 BEVEL GEAR
Spiral Bevel Gear; 7/8" Bore; 2.285" Pitch Dia; 14 DP; 0.38" Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Spiral Tooth; Steel
Part #
YSBS14F32RH-20X7/8
BDI #
321126
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSBS14F32RH-20X7-8/p/321126
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.249
EAN
0662289115402
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228725
Long Description
Spiral Bevel Gear; 7/8" Bore; 2.285" Pitch Dia; 14 DP; 0.38" Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Spiral Tooth; Steel
Face Width
0.38 Inch | 9.652 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Pitch Diameter
2.285 Inch | 58.039 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh