

BROWNING
BROWNING
YSM16B16
BROWNING BROWNING
Description
YSM16B16 MITER GEAR ; NON RETURNABLE
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/8" Max Bore; 3/4" Hub Dia; Straight Tooth; Steel
Part #
YSM16B16
BDI #
321260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM16B16/p/321260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 3/8
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/8" Max Bore; 3/4" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Face Width
0.22 Inch | 5.588 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh