Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YSMS5F25RHX 1 3/8 https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFESmlMMmhtTXk4eE1EYzJOall6T0Rrd056UXlNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGIzYjdlYmJjNzVhMjhmYWMxNjQ3NjNiMDUyNDA3NGQwOTRlYzE3MzA4NzQ3MTJkMDIyNjlhZGI2YTZiMDI4Zjk
321216 Miter and Bevel Gears 

BROWNING BROWNING

YSMS5F25RHX 1 3/8

Description

YSMS5F25RHX 1 3/8 BEVEL/MITER GEAR ; POR NON-RETURNABLE

Spiral Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.14" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Spiral Tooth; Steel

Part #

1229780

BDI #
321216

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
3.928
EAN
0662289197330
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spiral Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.14" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Spiral Tooth; Steel
Face Width
1.14 Inch | 28.956 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh