Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2140300 Spur gear https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360891-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhREV3TDJnMU9DOHhNRFEzTXpjMU5USXhNemcxTkM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNE9URmZSRU5mTXpBd2VETXdNQzVxY0djfDkwNWI3MzAzNmM2NjMyNjkwMzM3NTAwYmNmZmI5MzcyYmQ1YTg3Y2Y4YzcyOTEwZDBmODhmMmYwM2VhNjQ2NmU
27360891 Spur and Helical Gears 

MADLER MADLER

2140300 Spur gear

Description

MADLER 2140300 Spur gear

Spur Gear; 32MM Outside Diameter; 25MM Hub Diameter; 30 Teeth; Steel; Module 1; 10MM Tooth Width; 20 Degree Pressure Angle

Part #

2140300 Spur gear

BDI #
27360891

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.077
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://maedlernorthamerica.com
Weight / LBS
0.16976
Product Detail
Spur Gear
Product Specification
32MM Outside Diameter; 25MM Hub Diameter; 30 Teeth; Steel; Module 1; 10MM Tooth Width; 20 Degree Pressure Angle
Long Description
Spur Gear; 32MM Outside Diameter; 25MM Hub Diameter; 30 Teeth; Steel; Module 1; 10MM Tooth Width; 20 Degree Pressure Angle