https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NL42
BOSTON GEAR BOSTON GEAR
Description
NL42 SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 10-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Part #
NL42
BDI #
161416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NL42/p/161416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
14.629
EAN
0781711104965
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NL42
Manufacturer Internal Number
10496
Weight / LBS
32.25
Long Description
Spur Gear; 10-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh