![S1614 X 1/2 KW SS](/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0)
![S1614 X 1/2 KW SS](/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1614 X 1/2 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1614 X 1/2 KW SS SPUR GEAR
Spur Gear; 1/2" Bore; 7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 11/16" Hub Diameter; Steel; No Hardened Teeth
Part #
S1614 X 1/2 KW SS
BDI #
24538409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1614-X-1-2-KW-SS/p/24538409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 1/2" Bore; 7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 11/16" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
0.875 Inch | 22.225 Millimeter
Hub Diameter
0.688 Inch | 17.475 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh