https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2014
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2014 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 0.7" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Part #
S2014
BDI #
611743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2014/p/611743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.018
EAN
0697950057897
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S2014
Weight / LBS
0.04
Long Description
Spur Gear; 0.7" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Pitch Diameter
0.7 Inch | 17.78 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
0.547 Inch | 13.894 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh