https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-RSB-HB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUwMDJ8aW1hZ2UvanBlZ3xhR1UwTDJnM05DOHhNRE16T1RVeU56RXpNVEUyTmk5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFOZk16QXdlRE13TUM1cWNHY3xmMjAwOTI5M2MxNDE5NWRlZGYwNjlmNzJmNmZjZDY1NmVjZTUyZDY2ZDNiNGJjNWNlZWFkYTFhOTZmMTY2MGI2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SS1248 MTO PER DWG V1908408
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SS1248 MTO PER DWG V1908408 SPUR GEAR
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Stainless Steel; No Hardened Teeth
Part #
SS1248 MTO PER DWG V1908408
BDI #
24660294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/SS1248-MTO-PER-DWG-V1908408/p/24660294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Stainless Steel; No Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh