

KHK GEARS
KHK GEARS
SS2-35 GEAR MOD TO PRT 83924-765980
KHK GEARS KHK GEARS
描述
KHK GEARS SS2-35 GEAR MOD TO PRT 83924-765980
Spur Gear; 12MM Bore; 74MM Outside Diameter; 70MM Pitch Diameter; 52MM Hub Diameter; 20MM Face Width; 10MM Hub Width; 35 Teeth; 20 Degree Pressure Angle; Steel Material; Black Oxide Coating; JIS Grade N8 Precision
制造商部件号
SS2-35 GEAR MOD TO PRT 83924-765980
BDI部件号
25129802
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%BD%BF%E8%BD%AE%E9%BD%BF%E6%9D%A1/%E9%BD%BF%E6%9D%A1%E5%92%8C%E8%9E%BA%E6%97%8B%E9%BD%BF%E8%BD%AE/SS2-35-GEAR-MOD-TO-PRT-83924-765980/p/25129802
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.74
Product Group - BDI
M02182
名称
Gear
关键字串
Spur
重量/磅
1.63142
产品明细
Spur Gear
产品规格
12MM Bore; 74MM Outside Diameter; 70MM Pitch Diameter; 52MM Hub Diameter; 20MM Face Width; 10MM Hub Width; 35 Teeth; 20 Degree Pressure Angle; Steel Material; Black Oxide Coating; JIS Grade N8 Precision
详细描述
Spur Gear; 12MM Bore; 74MM Outside Diameter; 70MM Pitch Diameter; 52MM Hub Diameter; 20MM Face Width; 10MM Hub Width; 35 Teeth; 20 Degree Pressure Angle; Steel Material; Black Oxide Coating; JIS Grade N8 Precision