https://www.bdiexpress.com/medias/INDM-GGEARXX-WRM-FB-HB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MjZ8aW1hZ2UvanBlZ3xhR1JpTDJnNE15OHhNRFF5T0RnM09EZzBPREF6TUM5SlRrUk5MVWRIUlVGU1dGaGZWMUpOWDBaQ1gwaENYME5KWHpNd01IZ3pNREF1YW5CbnxlYTQ2Yzg3YzI0MDEwNDNlZTBiMzI5NWRhYTZlN2ZmOWYyYTU1ODExMzIxNDA2OWVkOGU2MzQ0Yjg0Nzk5ZTRm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W1220D 1/2 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W1220D 1/2 KW 2SS WORM GEAR
Worm Gear; 1/2" Bore; 2" Pitch Diameter; 12 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
W1220D 1/2 KW 2SS
BDI #
21587827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W1220D-1-2-KW-2SS/p/21587827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Keyway and Set Screw
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
0.65
Long Description
Worm Gear; 1/2" Bore; 2" Pitch Diameter; 12 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Face Width
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh