https://www.bdiexpress.com/medias/INDXXXGEARXX-WRM-RSB-HB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzZ8aW1hZ2UvanBlZ3xhRGs1TDJoaE5DOHhNREUwTVRjeE9UY3lOREEyTWk5SlRrUllXRmhIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlUVkV4Zk16QXdXRE13TUM1cWNHY3w1NmNmOTFmOWE1OWNmY2NiOTVkMDIxYTZiZWRiOGMwOGE0MWM5YjkzMjVhYjE2MzEyMjMxMjQ3ZGVhYjRlNjZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W1260
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W1260 WORM GEAR ; 0.5" FACE WD 12" DIAMETRAL PITCH RH
Worm Gear; 5" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
W1260
BDI #
612873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W1260/p/612873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
1.008
EAN
0697950051031
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 5/8
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
W1260
Manufacturer Internal Number
W1260
Weight / LBS
2
Long Description
Worm Gear; 5" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh