![WB1030 ALTERED ITEM](/medias/INDM-GGEARXX-WRM-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRGRoTDJnNU5DOHhNRFF5T0RnM09ETTRPVEkzT0M5SlRrUk5MVWRIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQjRNekF3TG1wd1p3fGY2NjJlYThkZTBlZTE0NmI0NDZmZDNlYmIwZGUxZWYzYjI1OTkwZTk5NGQ1ZWU2ZmNiZGIzNzIyYjUxMmUwMmE)
![WB1030 ALTERED ITEM](/medias/INDM-GGEARXX-WRM-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTB8aW1hZ2UvanBlZ3xhRGRoTDJnNU5DOHhNRFF5T0RnM09ETTRPVEkzT0M5SlRrUk5MVWRIUlVGU1dGaGZWMUpOWDFKVFFsOUlRbDlDVWw4ek1EQjRNekF3TG1wd1p3fGY2NjJlYThkZTBlZTE0NmI0NDZmZDNlYmIwZGUxZWYzYjI1OTkwZTk5NGQ1ZWU2ZmNiZGIzNzIyYjUxMmUwMmE)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WB1030 ALTERED ITEM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WB1030 ALTERED ITEM WORM GEAR ; 10" PITCH 14.5 DEG PRESS ANG
Worm Gear; 3" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
WB1030 ALTERED ITEM
BDI #
21569672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/WB1030-ALTERED-ITEM/p/21569672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Minimum Bore 5/8
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
1.7
Long Description
Worm Gear; 3" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Face Width
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh