Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

144-040-210 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
15013982 Gear Racks 

WMH HERION WMH HERION

144-040-210

Description

WMH HERION 144-040-210

Gear, Rack; M4 DP Pitch; 39MM Face Width; 39MM Overall Thickness; 20 Degree Pressure Angle; 12MM Pitch Line Backing; 1005.3MM Length; Steel

Part #

144-040-210

BDI #
15013982

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
10.5
Product Group - BDI
M02182
Pitch
M4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
For Continuous Mounting
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Gear Rack
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
23.369
Long Description
Gear, Rack; M4 DP Pitch; 39MM Face Width; 39MM Overall Thickness; 20 Degree Pressure Angle; 12MM Pitch Line Backing; 1005.3MM Length; Steel
Overall Thickness
1.535 Inch | 39 Millimeter
Length
39.579 Inch | 1005.3 Millimeter
Face Width
1.535 Inch | 39 Millimeter
Pitch Line Backing
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh