SATI
SATI
M1 15X15X1000 GEAR RACK NR. CR26100
SATI SATI
Description
SATI M1 15X15X1000 GEAR RACK NR. CR26100
M1 DP Pitch; 15MM Face Width; 15MM Overall Thickness; 20 Degree Pressure Angle; 14MM Pitch Line Backing; 500MM Length; Steel
Part #
M1 15X15X1000 GEAR RACK NR. CR26100
BDI #
840120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M1-15X15X1000-GEAR-RACK-NR-CR26100/p/840120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
1.648
Product Group - BDI
M02182
Pitch
M1 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
1.808
Long Description
M1 DP Pitch; 15MM Face Width; 15MM Overall Thickness; 20 Degree Pressure Angle; 14MM Pitch Line Backing; 500MM Length; Steel
Length
19.685 Inch | 500 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Pitch Line Backing
0.551 Inch | 14 Millimeter
Overall Thickness
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh