SATI
SATI
M4 22X22X1000 GEAR RACK NR. CR37100
SATI SATI
Description
SATI M4 22X22X1000 GEAR RACK NR. CR37100
Gear, Rack; M4 DP Pitch; 22MM Face Width; 22MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 1000MM Length; Steel
Part #
M4 22X22X1000 GEAR RACK NR. CR37100
BDI #
20070423
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M4-22X22X1000-GEAR-RACK-NR-CR37100/p/20070423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
3
Product Group - BDI
M02182
Pitch
M4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Gear Rack
Manufacturer URL
https://www.satispa.com
Weight / LBS
6.61387
Long Description
Gear, Rack; M4 DP Pitch; 22MM Face Width; 22MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 1000MM Length; Steel
Overall Thickness
0.866 Inch | 22 Millimeter
Length
39.37 Inch | 1000 Millimeter
Face Width
0.866 Inch | 22 Millimeter
Pitch Line Backing
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh