Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M5 50X50X2000 GEAR RACK NR. CR32200 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
840133 Gear Racks 

SATI SATI

M5 50X50X2000 GEAR RACK NR. CR32200

Description

SATI M5 50X50X2000 GEAR RACK NR. CR32200

M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 45MM Pitch Line Backing; 500MM Length; Steel

Part #

M5 50X50X2000 GEAR RACK NR. CR32200

BDI #
840133

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
34.63
Product Group - BDI
M02182
Pitch
M5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
18.298
Long Description
M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 45MM Pitch Line Backing; 500MM Length; Steel
Overall Thickness
1.969 Inch | 50 Millimeter
Pitch Line Backing
1.772 Inch | 45 Millimeter
Length
19.685 Inch | 500 Millimeter
Face Width
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh