MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA4X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA4X2 RACK GEAR ; 4 DP X 2" FACE WD
4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 24" Length; Steel
Part #
RA4X2
BDI #
610768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA4X2/p/610768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
10.55
EAN
0697950058924
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
RA4X2
Weight / LBS
23.6
Long Description
4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 24" Length; Steel
Length
24 Inch | 609.6 Millimeter
Overall Thickness
2 Inch | 50.8 Millimeter
Pitch Line Backing
1.75 Inch | 44.45 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh