

BOSTON GEAR
BOSTON GEAR
HL155Y-G
BOSTON GEAR BOSTON GEAR
Description
HL155Y-G BEVEL GEAR ; 1-1/4" BORE 4" PITCH DIA 10 DP STEEL
Bevel Gear; 1-1/4" Bore; 4" Pitch Dia; 10 DP; 0.72" Face Width; Finished Bore; 40 Teeth; 20 Degree Pressure Angle; 3" Hub Dia; Straight Tooth; Steel
Part #
11882
BDI #
161977

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HL155Y-G/p/161977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.633
EAN
0781711118825
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
40
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HL155Y-G
Manufacturer Internal Number
11882
Weight / LBS
3.6
Long Description
Bevel Gear; 1-1/4" Bore; 4" Pitch Dia; 10 DP; 0.72" Face Width; Finished Bore; 40 Teeth; 20 Degree Pressure Angle; 3" Hub Dia; Straight Tooth; Steel
Bore
1.25 Inch | 31.75 Millimeter
Face Width
0.72 Inch | 18.288 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh