

BOSTON GEAR
BOSTON GEAR
OA636 Y-1
BOSTON GEAR BOSTON GEAR
Description
OA636 Y-1 MITER GEAR ; CAST IRON
Miter Gear; 6" Pitch Dia; 6 DP; 1.28" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.88" Hub Dia; Straight Tooth; Cast Iron
Part #
12416
BDI #
162201
Details
806.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/OA636-Y-1/p/162201
Your Price
$ 806.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
3.947
EAN
0781711124161
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | Minimum Bore 1-1/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
OA636 Y-1
Manufacturer Internal Number
12416
Weight / LBS
8.7
Long Description
Miter Gear; 6" Pitch Dia; 6 DP; 1.28" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.88" Hub Dia; Straight Tooth; Cast Iron
Face Width
1.28 Inch | 32.512 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Hub Diameter
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh