

BOSTON GEAR
BOSTON GEAR
SH102-G
BOSTON GEAR BOSTON GEAR
Description
SH102-G SPIRAL BEVEL GEAR ; 1-3/16" BORE 3.4" PITCH DIA 10 DP
Spiral Bevel Gear; 1-3/16" Bore; 3.4" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 34 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Part #
SH102-G
BDI #
161985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SH102-G/p/161985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.539
EAN
0781711118986
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
34
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SH102-G
Manufacturer Internal Number
11898
Weight / LBS
1.188
Long Description
Spiral Bevel Gear; 1-3/16" Bore; 3.4" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 34 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
3.4 Inch | 86.36 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh