

BOSTON GEAR
BOSTON GEAR
SH142-P
BOSTON GEAR BOSTON GEAR
Description
SH142-P SPIRAL BEVEL GEAR ; STEEL
Spiral Bevel Gear; 7/16" Bore; 0.93" Pitch Dia; 14 DP; 0.31" Face Width; Finished Bore; 13 Teeth; 20 Degree Pressure Angle; 0.81" Hub Dia; Spiral Tooth; Steel
Part #
11904
BDI #
161988
Details
248.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SH142-P/p/161988
Your Price
$ 248.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.035
EAN
0781711119044
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Finished Bore
Number of Teeth
13
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SH142-P
Manufacturer Internal Number
11904
Weight / LBS
0.075
Long Description
Spiral Bevel Gear; 7/16" Bore; 0.93" Pitch Dia; 14 DP; 0.31" Face Width; Finished Bore; 13 Teeth; 20 Degree Pressure Angle; 0.81" Hub Dia; Spiral Tooth; Steel
Hub Diameter
0.81 Inch | 20.574 Millimeter
Pitch Diameter
0.93 Inch | 23.622 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Face Width
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh