

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C1042
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C1042 ; GEAR SPUR 14 1/2 DEG CAST
Spur Gear; 4.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Hub Diameter; Cast Iron
Part #
C1042
BDI #
606766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C1042/p/606766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.535
EAN
0697950056326
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
42
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
C1042
Weight / LBS
3.38
Long Description
Spur Gear; 4.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Pitch Diameter
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh